Categories
Contactors
Counters
Control Relays
Disconnect Switches
Human Machine Interface
Industrial Accessories
I/O Modules
Manual Motor Controllers
Manual Motor Protectors
Overload Relays
Photocells
Programmable Logic Controllers
Sensors
Soft Starters
Starters
Process Controllers
Timers
Process Control
Flow Control
Solenoids
Valves
Inductive Proximity
Photoelectric Sensors
-
PC50CNP06RPCarlo Gavazzi Photoelectric Sensors, PC50 SeriesItem NumberPC50CNP06RPMFG Item NumberPC50CNP06RPSeriesPC50Product DescriptionPHOTO PR PL 6M NO/NC, SPDT CABSpecifications
Specifications Beam Type Infrared Max Range 19.69 ' Connection Type Cable Max Load Current 3 A Composition Non-Metallic Environmental Rating IP65 Polarization Filter Yes Can Sense Shiny Surfaces Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PC50CND10RPCarlo Gavazzi Photoelectric Sensors, PC50 SeriesItem NumberPC50CND10RPMFG Item NumberPC50CND10RPSeriesPC50Product DescriptionPHOTO DR PL 1M NO/NC SPDT, CABSpecifications
Specifications Beam Type Infrared Max Range 39.37 " Connection Type Cable Output Type NO/NC Relay Composition Non-Metallic Environmental Rating IP67 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Nominal Voltage
Environmental Rating
Product Series
Max Load Current
In Stock
Approvals
Max Range
Can Sense Shiny Surfaces
Polarization Filter
Output Type